Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Gel, Foam Pad, Rubber Cap, 2 Straps, Gray

  • Mfr # HT5217

  • Zoro # G510988635


product price: $39.35
/pr

Key Features

Cap Material
Rubber
Number of Straps
2
Pad Material
Gel, Foam
Strap Material
Rubber
Closure
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5217
Zoro #
G510988635
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
Universal

Details

Item
Knee Pad
Cap Material
Rubber
Number of Straps
2
Color
Gray
Pad Material
Gel, Foam
Strap Material
Rubber
Closure
Button
Cap Stabilization
Stabilizing Cap
Product Type
Knee Pad
Includes Case
No Case
Cap Resistance Properties
Non-Slip, Shock Absorbing
Features
Accordion-Style Upper Knee Cover, All-Terrain Cap
Cap Swivel
Non-Swivel Cap
Cap Flexibility
Rigid Cap
Latex Content
Latex Free

Description

Knee Pad, Color Gray, Size Universal, Features Accordion-Style Upper Knee Cover, All-Terrain Cap, Number of Straps 2, Closure Button, Strap Material Rubber, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum Not Applicable, Leg Circumference - Minimum Not Applicable, Includes Case No Case, Cap Resistance Properties Non-Slip, Shock Absorbing, Cap Swivel Non-Swivel Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.