Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Gel Pad, Fabric, Plastic Cap, 2 Straps, Black

  • Mfr # HT5224

  • Zoro # G610988580


product price: $29.79
/pr

Key Features

Cap Material
Fabric, Plastic
Number of Straps
2
Color
Black
Pad Material
Gel
Strap Material
Neoprene, Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5224
Zoro #
G610988580
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
Universal

Details

Item
Knee Pad
Cap Material
Fabric, Plastic
Number of Straps
2
Color
Black
Pad Material
Gel
Strap Material
Neoprene, Elastic
Includes Case
No Case
Closure
Buckle, Clip
Cap Swivel
Non-Swivel Cap
Cap Resistance Properties
Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing
Product Type
Knee Pad
Cap Stabilization
Non-Stabilizing Cap
Latex Content
Latex Free
Cap Flexibility
Rigid Cap

Description

Knee Pad, Color Black, Size Universal, Features Not Applicable, Number of Straps 2, Closure Buckle, Clip, Strap Material Neoprene, Elastic, Cap Material Fabric, Plastic, Pad Material Gel, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Non-Stabilizing Cap, Leg Circumference - Maximum Not Applicable, Leg Circumference - Minimum Not Applicable, Includes Case No Case, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Cap Swivel Non-Swivel Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.