Tool Bag, Black, Red, Ballistic Polyester, 55 Pockets
Mfr # HTL573
Zoro # G715191328
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Ballistic Polyester
Features
Adjustable Shoulder Strap, Neoprene Handles, Vertical Pockets Keep Tools in Sight for Quick Access, integrated 3-level LED light system (39 lumens)
Reinforced Bottom
Reinforced Bottom Not Included
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTL573
Zoro #
G715191328
UPC #
084298795732
Country of Origin
Cambodia
Dimensions
Overall Depth
8 in
Interior Height
14 in
Overall Width
16 in
Interior Depth
8 in
Overall Height
14 in
Interior Width
16 in
Details
Item
Tool Bag
Color
Black, Red
Material
Ballistic Polyester
Features
Adjustable Shoulder Strap, Neoprene Handles, Vertical Pockets Keep Tools in Sight for Quick Access, integrated 3-level LED light system (39 lumens)
Reinforced Bottom
Reinforced Bottom Not Included
Closure Type
Zipper
Includes
(2) AAA Batteries
Number of Outside Pockets
15
Number of Inside Pockets
40
Number of Pockets
55
Part of a Modular System
Not Part of a Modular System
Number of Bags
1
Bag Style
Flat Zippered
Strap Material
Polyester
Includes Keys
Keys Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Description
Tool Bag, Bag Style Flat Zippered, Material Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 14 in, Overall Depth 8 in, Overall Width 16 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Red, Compatible Modular System Not Applicable, Features Adjustable Shoulder Strap, Neoprene Handles, Vertical Pockets Keep Tools in Sight for Quick Access, integrated 3-level LED light system (39 lumens), Includes (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.