Asphalt/Concrete Mixer, Portable, 5 Gallon
Mfr # 5DNN5
Zoro # G2058567
product price: $3,004.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
HP
1/4
Includes
Mixing Bucket
Product Type
Asphalt/Concrete Mixer
Drum Capacity
5 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DNN5
Zoro #
G2058567
UPC #
-
Country of Origin
United States
Details
Item
Asphalt/Concrete Mixer, Portable
Material
Metal
HP
1/4
Includes
Mixing Bucket
Product Type
Asphalt/Concrete Mixer
Drum Capacity
5 gal
Description
Asphalt/Concrete Mixer, Portable, Product Type Asphalt/Concrete Mixer, Drum Capacity 5 gal, Includes Mixing Bucket, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.