Zoro Homepage

Asphalt/Concrete Mixer, Stationary, 5 Gal

  • Mfr # 5DNN1

  • Zoro # G3378584


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Drum Material
Steel
Material
metal
HP
1/4 hp
Operating Speed
60 rpm
Power Required
120V 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNN1
Zoro #
G3378584
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 months

Details

Item
Corded Concrete Mixer
Drum Material
Steel
Material
metal
HP
1/4 hp
Operating Speed
60 rpm
Power Required
120V 60 Hz
Special Features
4 Mixing Angles
Volume
5 gal.
Includes
Bucket, Chain Guard, Paddle
Frame
Steel
Rotation Speed at Load
60 RPM
Voltage
120 V
Product Type
Concrete Mixer
Materials for Use With
Asphalt; Concrete
Drum Capacity
11/16 cu ft
Power Source
Corded
Speed Settings
Fixed
Maximum Mixing Volume
5 gal
Horsepower
0.5 hp
Number of Speeds
1

Description

Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Asphalt; Concrete, Drum Capacity 11/16 cu ft, Drum Material Steel, Maximum Mixing Volume 5 gal, Rotation Speed at Load 60 RPM, Frame Steel, Power Source Corded, Horsepower 0.5 hp, Voltage 120 V, Number of Speeds 1, Speed Settings Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.