Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunsen Burner, Natural, Btu 800-1200

  • Mfr # H-5870

  • Zoro # G4177871


product price: $24.39
/ea

Key Features

Material
Zinc (Base)
Overall Height
6 1/8 in
Fuel Type
Natural
Btu Output
800 to 1200
Barb Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-5870
Zoro #
G4177871
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Barb Size
7/16 in
Tube Diameter
1 1/2 in
Hose Barb Size
3/8 in

Details

Item
Bunsen Burner
Material
Zinc (Base)
Fuel Type
Natural
Btu Output
800 to 1200
Industry Type
Healthcare
Product Type
Bunsen Burner
BTU Output - Maximum
4,100 BTU
BTU Output - Minimum
800 BTU
Bunsen Burner Type
Flame Stabilizer

Description

Bunsen Burner, Natural, Btu Output 800 to 1200, Barb Size 7/16 in, Material Zinc (Base), Overall Height 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.