Zoro Homepage

Clear Plastic, Horizontal

  • Mfr # HC-2940

  • Zoro # G102751487


product price: $27.65
/ea

Key Features

Includes
Protective Case
Product Type
Concrete Crack Gauge
Color
Clear
Lowest Horizontal Measurement
0 mm
Highest Horizontal Measurement
16.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2940
Zoro #
G102751487
UPC #
-
Country of Origin
United Kingdom

Details

Item
Concrete Crack Gauge
Includes
Protective Case
Product Type
Concrete Crack Gauge
Color
Clear
Lowest Horizontal Measurement
0 mm
Highest Horizontal Measurement
16.5 mm
Orientation
Horizontal
Graduation Color
Black
Graduation Mark Style
Printed
System of Measurement
Metric
Reading Direction
Bottom to Top, Left to Right
Graduation Marks
1 mm
Graduation Units
Millimeters
Material
Plastic

Description

Concrete Crack Gauge, Color Clear, Graduation Color Black, Graduation Mark Style Printed, Graduation Marks 1 mm, Graduation Units Millimeters, Highest Horizontal Measurement 16.5 mm, Highest Vertical Measurement Not Applicable, Includes Protective Case, Lowest Horizontal Measurement 0 mm, Lowest Vertical Measurement Not Applicable, Material Plastic, Orientation Horizontal, Product Type Concrete Crack Gauge, Reading Direction Bottom to Top, Left to Right, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.