Zoro Homepage

Concrete Crack Gauge, Plus

  • Mfr # HC-2937

  • Zoro # G0162027


product price: $53.19
/ea

Key Features

Features
Plus
Includes
Record Sheet
Product Type
Concrete Crack Gauge
Graduation Marks
0 mm
Graduation Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2937
Zoro #
G0162027
UPC #
-
Country of Origin
United Kingdom

Details

Item
Concrete Crack Gauge
Features
Plus
Includes
Record Sheet
Product Type
Concrete Crack Gauge
Graduation Marks
0 mm
Graduation Color
Black/Red
Highest Vertical Measurement
10 mm
Highest Horizontal Measurement
25 mm
Orientation
Horizontal, Vertical
Graduation Units
Millimeters
System of Measurement
Metric
Color
Clear
Lowest Horizontal Measurement
-25 mm
Lowest Vertical Measurement
-10 mm
Material
Plastic

Description

Concrete Crack Gauge, Color Clear, Graduation Color Black/Red, Graduation Marks 0 mm, Graduation Units Millimeters, Highest Horizontal Measurement 25 mm, Highest Vertical Measurement 10 mm, Includes Record Sheet, Lowest Horizontal Measurement -25 mm, Lowest Vertical Measurement -10 mm, Material Plastic, Orientation Horizontal, Vertical, Product Type Concrete Crack Gauge, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.