Zoro Homepage

Corp of Engineers Penetrometer, 300 psi

  • Mfr # H-4120D

  • Zoro # G801770550


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Includes
150 lb Capacity Proving Ring, 30 Degrees Cone with 1/2 in Sq Base Area, 5/8 in Diameter x 19 in Extension Rod, Handle
Range
0 to 300 psi
Features
Digital Gauge Reads Directly in PSI
Complies With
IL DOT 502
Product Type
Soil Testing Penetrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-4120D
Zoro #
G801770550
UPC #
-
Country of Origin
United States

Dimensions

Sample Size
150 lb

Details

Item
Soil Testing Penetrometer
Includes
150 lb Capacity Proving Ring, 30 Degrees Cone with 1/2 in Sq Base Area, 5/8 in Diameter x 19 in Extension Rod, Handle
Range
0 to 300 psi
Features
Digital Gauge Reads Directly in PSI
Complies With
IL DOT 502
Product Type
Soil Testing Penetrometer
Penetrometer Type
Digital
Display Type
Digital
Accepted Test Materials
Soil

Description

Soil Testing Penetrometer, Range 0 to 300 psi, Features Digital Gauge Reads Directly in PSI, Complies With IL DOT 502, Includes 150 lb Capacity Proving Ring, 30 Degrees Cone with 1/2 in Sq Base Area, 5/8 in Diameter x 19 in Extension Rod, Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.