Zoro Homepage

Cylinder Mold, Dia 3 In, Height 6 In, PK80

  • Mfr # 5DPC5

  • Zoro # G8533996


product price: $210.99
/pk 80, $2.64/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
6 in
Includes
Domed Plastic Lid
Diameter
3 in
Complies With
AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470, ASTM C496
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPC5
Zoro #
G8533996
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Diameter
3 in
Wall Thickness
1/8 in
Manufacturers Warranty Length
6 mo
Overall Height
6 in
Overall Diameter
3 in

Details

Item
Cylinder Mold
Material
Plastic
Includes
Domed Plastic Lid
Complies With
AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470, ASTM C496
Material of Construction
Plastic
Product Type
Cylinder Mold
Standards
AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C31, ASTM C470, ASTM C579, ASTM C780

Description

Cylinder Mold, Product Type Cylinder Mold, Material Plastic, Includes Domed Plastic Lid, Overall Height 6 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 3 in, Standards AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C31, ASTM C470, ASTM C579, ASTM C780, Manufacturers Warranty Length 6 mo, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.