Zoro Homepage

Cylinder Mold, Diameter 6 In, Height 12 In

  • Mfr # 5DNU9

  • Zoro # G6604857


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
12 in
Includes
Base Plate
Diameter
6 in
Complies With
AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNU9
Zoro #
G6604857
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Diameter
6 in
Manufacturers Warranty Length
6 mo
Wall Thickness
1/8 in
Overall Diameter
6 in
Overall Height
12 in

Details

Item
Cylinder Mold
Material
Steel
Includes
Base Plate
Complies With
AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C192, ASTM C31, ASTM C39, ASTM C470
Material of Construction
Plated Steel
Product Type
Cylinder Mold
Standards
AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, AASHTO T97, ASTM C192, ASTM C470

Description

Cylinder Mold, Product Type Cylinder Mold, Material Steel, Includes Base Plate, Overall Height 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 6 in, Standards AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, AASHTO T97, ASTM C192, ASTM C470, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.