Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Molds, Plastic, PK36

  • Mfr # H-3041B

  • Zoro # G403559355


product price: $120.99
/pk 36, $3.36/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
12 in
Diameter
6 in
Complies With
AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23
Wall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-3041B
Zoro #
G403559355
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Diameter
6 in
Wall Thickness
1/8 in
Manufacturers Warranty Length
6 mo
Overall Diameter
6 in
Overall Height
12 in

Details

Item
Cylinder Mold
Material
Plastic
Complies With
AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23
Material of Construction
Plastic
Product Type
Cylinder Mold
Standards
AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C31, ASTM C470, ASTM C579

Description

Cylinder Mold, Product Type Cylinder Mold, Material Plastic, Includes Not Applicable, Overall Height 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 6 in, Standards AASHTO M205, AASHTO T126, AASHTO T198, AASHTO T22, AASHTO T23, ASTM C31, ASTM C470, ASTM C579, Manufacturers Warranty Length 6 mo, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.