Zoro Homepage

Dial Pocket Penetrometer Kit

  • Mfr # 5DPK3

  • Zoro # G3012791


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Data Tables, Instructions, Register Plates
Manufacturers Warranty Length
6 mo
Product Type
Pocket Penetrometer Kit
Plunger Length
7/8 in
Accuracy
+/-1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPK3
Zoro #
G3012791
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
6 mo
Plunger Length
7/8 in
Overall Width
2 3/8 in
Overall Height
4 1/2 in
Overall Depth
1 in
Manufacturer Warranty Length
6 mo
Plunger Width
1/4 in

Details

Item
Pocket Penetrometer Kit
Includes
Carrying Case, Data Tables, Instructions, Register Plates
Product Type
Pocket Penetrometer Kit
Accuracy
+/-1%
Penetrometer Type
Manual
Display Type
Analog
Accepted Test Materials
Clay, Sandy Soils

Description

Pocket Penetrometer Kit, Complies With -, Includes Carrying Case, Data Tables, Instructions, Register Plates, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.