Epoxy Adhesive, HC-2942A Series, Gray, Tube, 1:01 Mix Ratio, 5 min Functional Cure

  • Mfr # HC-2942A

  • Zoro # G1677448


product price:  $30.49
/ea

Key Features

Type
Epoxy Based
Application
For Use In Affixing Crack Monitors to Concrete Surfaces
Color
Gray
For Use On
Crack Monitors
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-2942A
Zoro #
G1677448
UPC #
-
Country of Origin
United States

Dimensions

Size
1.0 oz

Details

Item
Epoxy Adhesive
Type
Epoxy Based
Application
For Use In Affixing Crack Monitors to Concrete Surfaces
Color
Gray
For Use On
Crack Monitors
Container Type
Tube
Functional Cure
5 min
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
2,270 psi
Temp. Range
-40 Degrees to 200 Degrees
Working Time
5 min
Series
HC-2942A
Work Life
5 min
Shear Strength (PSI)
2,270
Epoxy Container
Syringe
Temp. Range (F)
-40 Degrees to 200 Degrees
For Use With
Crack Monitors
Epoxy Max. Temp
200 Degrees to 249 Degrees F
Structural Adhesive Type
Epoxy Adhesive
Epoxy Color
Clear
Includes
Resin and Hardener
Resin Type
Epoxy
Included Components
Resin and Hardener
Maximum Performance Temperature
200 Degrees F
Marine Grade
No
Minimum Performance Temperature
-40 Degrees F
Primary Applications
Concrete
Non-Sagging
No
Interior/Exterior
Interior Only
Low Odor
No
Materials Bonded
Concrete, Masonry
Total Volume
29.5 mL
Full Cure Time
24 hr
Cured Color
Clear
Features
Fast Hardening
Water Resistance
Not Water-Resistant
Weight
16.9 oz
Container Type - Adhesives
Syringe

Description

Epoxy Adhesive, Container Type Syringe, Cured Color Clear, Features Fast Hardening, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Concrete, Masonry, Water Resistance Not Water-Resistant, Working Time 5 min, Maximum Performance Temperature 200 Degrees F, Resin Type Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.