Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Bench Oven, 7.0 cu. Ft, 230V

  • Mfr # 5DNZ1

  • Zoro # G2132691


product price: $3,439.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
35 1/2 in
Overall Height
24 in
Overall Width
33 in
Convection Type
Forced Air
Capacity
7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNZ1
Zoro #
G2132691
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
35 1/2 in
Overall Height
24 in
Overall Width
33 in
Chamber Depth
24 in
Chamber Width
24 in
Chamber Height
19.75 in
Inside Usable Dimensions
26 x 20 x 26"
Overall Dimensions
33 x 24 x 32"
Manufacturers Warranty Length
1 yr
Interior Height
20 in
Interior Depth
24 in
Interior Width
25 1/2 in

Details

Item
Laboratory Bench Oven
Convection Type
Forced Air
Capacity
7 cu ft
Volume
7 cu ft
Wattage
2,110 W
Voltage
230V AC
Features
Pad Controller
Standards
ASTM C127, ASTM D1140, ASTM D1557, ASTM D1883, ASTM D2041, ASTM D2216, ASTM D2435, ASTM D2937, ASTM D3080, ASTM D3282, ASTM D422, ASTM D4254, ASTM D4318, ASTM D4373, ASTM D4546, ASTM D4644, ASTM D4914, ASTM D4943, ASTM D5102, ASTM D5333, ASTM D558, ASTM D560, ASTM D6473, ASTM D7263, ASTM D854
Programmable
Yes
Temp. Range
Ambient to 225 Degrees C
Temp. Uniformity
+/-2.5/2 Degrees C @ 100 Degrees C, +/-3.5/4 Degrees C @ 200 Degrees C
Preheat Time
8 to 32 min
Capacity (ML)
198,000
Temp. Range (C)
0 Degrees to 232 Degrees
Temp. Recovery Time
2 to 4 min
Amps
16 A
Shelf Capacity
80 lb
Door Material
Steel
Capacity (Cu.-Ft.)
7
Temp. Range (F)
25 Degrees to 450 Degrees
Hz
50/60
Chamber Material
Stainless Steel
Number of Shelves
2
Temp. Accuracy
+/-6 Degrees F
Number of Doors
2
Power Consumption
2110 Watts Minimum
Housing Material
Steel
Special Features
Analog Temperature Control
Power Requirement
230V, 50/60 Hz
Watts
1,920 W
Includes
Power Cord
Temperature Uniformity
+/-2.5/2 Degrees C @ 100 Degrees C, +/-3.5/4 Degrees C @ 200 Degrees C
Frequency
50/60 Hz
Temperature Setting - Maximum
232 Degrees C
Current
16 A
Control Type
Dial
Temperature Setting - Minimum
-4 Degrees C
Maximum Load Capacity per Shelf
80 lb
Display Type
Dial
Number of Shelves Included
2
Product Type
Lab Bench Oven
Housing Finish
Bronze Polyester
Temperature Accuracy Tolerance
+/-2 Degrees C
Interior Material
Stainless Steel
Shelf Adjustability
Adjustable
Color
Bronze
Maximum Number of Shelves
11

Description

Laboratory Bench Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 25 Degrees to 450 Degrees , Overall Height 24 in, Overall Width 33 in, Overall Depth 35 1/2 in, Temp. Accuracy +/-6 Degrees F, Chamber Height 19.75 in, Chamber Width 24 in, Chamber Depth 24 in, Amps 16 A, Hz 50/60, Voltage 230V AC, Watts 1,920 W, Capacity (Cu.-Ft.) 7, Capacity (ML) 198,000, Programmable Yes, Temp. Recovery Time 2 to 4 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.