Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Oven, 0.7 cu. Ft, 230V, 60 Hz

  • Mfr # 5DNW7

  • Zoro # G2349378


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 1/4 in
Overall Height
17 1/2 in
Overall Width
14 in
Convection Type
Gravity
Capacity
0.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNW7
Zoro #
G2349378
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 1/4 in
Overall Height
17 1/2 in
Overall Width
14 in
Overall Dimensions
14 x 17 x 12"
Inside Usable Dimensions
12 x 10 x 10"
Chamber Height
10 in
Chamber Width
12 in
Manufacturers Warranty Length
1 yr
Chamber Depth
10 in
Interior Height
10 in
Interior Width
12 in
Interior Depth
10 in

Details

Item
Laboratory Oven Convection
Convection Type
Gravity
Capacity
0.7 cu ft
Volume
0.7 cu ft
Wattage
600 W
Voltage
230V AC
Features
Rubber Feet, Top Mounted Thermometer
Standards
ASTM C128, ASTM C186
Programmable
No
Temp. Range (F)
0 Degrees to 437 Degrees
Housing Material
Steel
Power Requirement
230V, 50/60 Hz
Capacity (Cu.-Ft.)
0.7
Chamber Material
Aluminized Steel
Capacity (ML)
19,822
Number of Doors
1
Temp. Range (C)
0 Degrees to 225 Degrees
Temp. Accuracy
+/-2%
Temp. Recovery Time
3.5 to 6 min
Hz
50/60
Watts
600 W
Shelf Capacity
50 lb
Includes
6 ft Power Cord
Preheat Time
6 to 22 min
Door Material
Steel
Temp. Range
Ambient to 225 Degrees C
Power Consumption
600 Watts Minimum
Special Features
Rubber Feet, Top Mounted Thermometer
Number of Shelves
2
Interior Material
Aluminized Steel
Maximum Load Capacity per Shelf
50 lb
Frequency
50/60 Hz
Temperature Setting - Maximum
232 Degrees C
Maximum Number of Shelves
10
Display Type
Dial
Color
Gray
Control Type
Dial
Temperature Accuracy Tolerance
+/-2%
Shelf Adjustability
Adjustable
Housing Finish
Powder Coated
Temperature Setting - Minimum
-18 Degrees C
Number of Shelves Included
2
Current
3.4 A
Product Type
Lab Oven

Description

Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 17 1/2 in, Overall Width 14 in, Overall Depth 12 1/4 in, Temp. Accuracy +/-2 Percent, Chamber Height 10 in, Chamber Width 12 in, Chamber Depth 10 in, Hz 50/60, Voltage 230V AC, Watts 600 W, Capacity (Cu.-Ft.) 0.7, Capacity (ML) 19,822, Programmable No, Temp. Recovery Time 3.5 to 6 min, Preheat Time 6 to 22 min, Chamber Material Aluminized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.