Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Oven, 1.27 cu. Ft, 230V, 60 Hz

  • Mfr # 5DNX1

  • Zoro # G2349335


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Overall Height
21 in
Overall Width
15 in
Convection Type
Gravity
Capacity
1.27 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNX1
Zoro #
G2349335
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
21 in
Overall Width
15 in
Chamber Height
13 in
Chamber Width
13 in
Chamber Depth
13 in
Overall Dimensions
15 x 21 x 15"
Manufacturers Warranty Length
1 yr
Inside Usable Dimensions
13 x 13 x 13"
Interior Depth
13 in
Interior Height
13 in
Interior Width
13 in

Details

Item
Laboratory Oven Convection
Convection Type
Gravity
Capacity
1.27 cu ft
Volume
1.27 cu ft
Wattage
1,000 W
Voltage
230V AC
Features
Rubber Feet, Top Mounted Thermometer
Standards
ASTM C128, ASTM C186
Programmable
Yes
Chamber Material
Aluminized Steel
Includes
6 ft Power Cord
Shelf Capacity
50 lb
Power Requirement
230V, 50/60 Hz
Temp. Range
Ambient to 225 Degrees C
Preheat Time
6.5 to 25 min
Temp. Accuracy
+/-1
Number of Shelves
2
Power Consumption
800 Watts Minimum
Capacity (Cu.-Ft.)
1.27
Temp. Range (F)
0 Degrees to 437 Degrees
Door Material
Steel
Temp. Recovery Time
5.6 min
Capacity (ML)
35,963
Number of Doors
1
Watts
1,000 W
Temp. Range (C)
0 Degrees to 225 Degrees
Housing Material
Steel
Special Features
Rubber Feet, Top Mounted Thermometer
Hz
50/60
Current
3 A
Frequency
50/60 Hz
Maximum Load Capacity per Shelf
50 lb
Product Type
Lab Oven
Temperature Setting - Maximum
232 Degrees C
Temperature Accuracy Tolerance
+/-1%
Interior Material
Aluminized Steel
Maximum Number of Shelves
13
Temperature Setting - Minimum
-18 Degrees C
Shelf Adjustability
Adjustable
Housing Finish
Powder Coated
Display Type
Dial
Color
Silver
Number of Shelves Included
2
Control Type
Dial

Description

Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 21 in, Overall Width 15 in, Overall Depth 15 in, Temp. Accuracy +/-1, Chamber Height 13 in, Chamber Width 13 in, Chamber Depth 13 in, Hz 50/60, Voltage 230V AC, Watts 1,000 W, Capacity (Cu.-Ft.) 1.27, Capacity (ML) 35,963, Programmable Yes, Temp. Recovery Time 5.6 min, Preheat Time 6.5 to 25 min, Chamber Material Aluminized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.