Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Oven, 2.0 cu. Ft, 115V, 60 Hz

  • Mfr # 5DNX4

  • Zoro # G2349308


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 1/4 in
Overall Height
25 in
Overall Width
20 in
Convection Type
Gravity
Capacity
2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNX4
Zoro #
G2349308
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 1/4 in
Overall Height
25 in
Overall Width
20 in
Chamber Depth
12 in
Overall Dimensions
20 x 25 x 14"
Manufacturers Warranty Length
1 yr
Chamber Width
18 in
Inside Usable Dimensions
18 x 16 x 12"
Chamber Height
15.6 in
Interior Width
18 in
Interior Height
16 in
Interior Depth
12 in

Details

Item
Laboratory Oven Convection
Convection Type
Gravity
Capacity
2 cu ft
Volume
2 cu ft
Wattage
1,200 W
Voltage
115V AC
Features
Rubber Feet, Top Mounted Thermometer
Standards
ASTM C128, ASTM C186
Programmable
Yes
Power Requirement
115V, 60 Hz
Shelf Capacity
50 lb
Temp. Range
Ambient to 225 Degrees C
Hz
60
Housing Material
Steel
Temp. Range (F)
0 Degrees to 450 Degrees
Door Material
Steel
Amps
10.5 A
Temp. Accuracy
+/-1
Number of Shelves
2
Capacity (ML)
56,600
Temp. Range (C)
0 Degrees to 232 Degrees
Temp. Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Watts
1,200 W
Power Consumption
1200 Watts Minimum
Preheat Time
23 min
Includes
6 ft Power Cord
Chamber Material
Aluminized Steel
Special Features
Rubber Feet, Top Mounted Thermometer
Temp. Recovery Time
4 to 6 min
Number of Doors
1
Capacity (Cu.-Ft.)
2
Color
Silver
Temperature Setting - Maximum
232 Degrees C
Display Type
Dial
Temperature Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Number of Shelves Included
2
Product Type
Lab Oven
Temperature Setting - Minimum
-18 Degrees C
Frequency
60 Hz
Housing Finish
Powder Coated
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1%
Interior Material
Aluminized Steel
Maximum Number of Shelves
16
Maximum Load Capacity per Shelf
50 lb
Current
10.5 A
Control Type
Dial

Description

Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 25 in, Overall Width 20 in, Overall Depth 14 1/4 in, Temp. Accuracy +/-1, Chamber Height 15.6 in, Chamber Width 18 in, Chamber Depth 12 in, Amps 10.5 A, Hz 60, Voltage 115V AC, Watts 1,200 W, Capacity (Cu.-Ft.) 2, Capacity (ML) 56,600, Programmable Yes, Temp. Recovery Time 4 to 6 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.