Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Oven, 2.0 cu. Ft, 230V, 60 Hz

  • Mfr # 5DNX5

  • Zoro # G2349299


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 1/4 in
Overall Height
25 in
Overall Width
20 in
Convection Type
Gravity
Capacity
2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNX5
Zoro #
G2349299
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 1/4 in
Overall Height
25 in
Overall Width
20 in
Chamber Depth
12 in
Overall Dimensions
20 x 25 x 14"
Inside Usable Dimensions
18 x 16 x 12"
Manufacturers Warranty Length
1 yr
Chamber Width
18 in
Chamber Height
15.6 in
Interior Height
16 in
Interior Depth
12 in
Interior Width
18 in

Details

Item
Laboratory Oven Convection
Convection Type
Gravity
Capacity
2 cu ft
Volume
2 cu ft
Wattage
1,200 W
Voltage
230V AC
Features
Rubber Feet, Top Mounted Thermometer
Standards
ASTM C128, ASTM C186
Programmable
Yes
Preheat Time
23 min
Hz
50/60
Capacity (ML)
56,600
Temp. Range
Ambient to 225 Degrees C
Special Features
Rubber Feet, Top Mounted Thermometer
Number of Doors
1
Temp. Recovery Time
4 to 6 min
Temp. Range (F)
0 Degrees to 450 Degrees
Power Requirement
230V, 50/60 Hz
Shelf Capacity
50 lb
Power Consumption
1200 Watts Minimum
Temp. Accuracy
+/-1
Temp. Range (C)
0 Degrees to 232 Degrees
Includes
6 ft Power Cord
Capacity (Cu.-Ft.)
2
Door Material
Steel
Watts
1,200 W
Number of Shelves
2
Temp. Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Housing Material
Steel
Chamber Material
Aluminized Steel
Shelf Adjustability
Adjustable
Number of Shelves Included
2
Color
Silver
Current
5 A
Maximum Load Capacity per Shelf
50 lb
Temperature Setting - Minimum
-18 Degrees C
Maximum Number of Shelves
16
Temperature Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Frequency
50/60 Hz
Interior Material
Aluminized Steel
Product Type
Lab Oven
Display Type
Dial
Control Type
Dial
Temperature Setting - Maximum
232 Degrees C
Temperature Accuracy Tolerance
+/-1%
Housing Finish
Powder Coated

Description

Laboratory Oven Convection, Convection Type Gravity, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 25 in, Overall Width 20 in, Overall Depth 14 1/4 in, Temp. Accuracy +/-1, Chamber Height 15.6 in, Chamber Width 18 in, Chamber Depth 12 in, Hz 50/60, Voltage 230V AC, Watts 1,200 W, Capacity (Cu.-Ft.) 2, Capacity (ML) 56,600, Programmable Yes, Temp. Recovery Time 4 to 6 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.