Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bucket & Cover, For H-1690(5DNN1)

  • Mfr # 5DNN2

  • Zoro # G0518655


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-1690 (5DNN1)
Manufacturers Warranty Length
6 Months
Product Type
Mixing Bucket and Cover
Compatible Product Type
Mixer
Compatible Manufacturer Number
H-1690
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNN2
Zoro #
G0518655
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 Months

Details

Item
Mixing Bucket and Cover
For Use With
H-1690 (5DNN1)
Product Type
Mixing Bucket and Cover
Compatible Product Type
Mixer
Compatible Manufacturer Number
H-1690
Drum Capacity
5 gal

Description

Mixing Bucket and Cover, Product Type Mixing Bucket and Cover, Drum Capacity 5 gal, Compatible Product Type Mixer, Compatible Manufacturer Number H-1690, Includes -, Compatible Grainger Part Number 5DNN1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.