Zoro Homepage

Motorized Laboratory Sifter

  • Mfr # 5DPL3

  • Zoro # G6819425


product price: $5,741.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
58 in
Overall Depth
18 in
Timer Type
Digital
Sieve Diameter
8 in, 12 in
HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPL3
Zoro #
G6819425
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Depth
18 in
Sieve Diameter
8 in, 12 in
Number of Full Size Sieves
16
Manufacturers Warranty Length
6 mo
Overall Width
26 in
Fits Number of Full Size Sieves
16
Number of Intermediate Size Sieves Held
7
Manufacturer Warranty Length
6 mo
Number of Full Size Sieves Held
16

Details

Item
Mechanical Sieve Shaker
Timer Type
Digital
HP
1/3 hp
Timer Range
99 min
Power Required
115V AC, 50/60 Hz
Movement Type
Orbital
Product Type
Mechanical Sieve Shaker
Timer Duration - Maximum
99 min
Display Type
Digital
Horsepower
3/8 hp

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in, 12 in, Fits Number of Full Size Sieves 16, Timer Range 99 min, Timer Type Digital, 1/3 hp HP, Power Required 115V AC, 50/60 Hz, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.