Pocket Soil Penetrometer, 0 to 4.5 Tons
Mfr # 5DPJ8
Zoro # G1830543
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Includes
Instructions, Soft Case
Range
0 to 4.5 tons per sq ft
Features
Quick Readings for OSHA Compliance
Manufacturers Warranty Length
6 mo
Product Type
Pocket Penetrometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DPJ8
Zoro #
G1830543
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Overall Width
5/8 in
Plunger Length
6 in
Overall Height
8 1/2 in
Overall Depth
5/8 in
Plunger Width
5/8 in
Details
Item
Pocket Penetrometer
Includes
Instructions, Soft Case
Range
0 to 4.5 tons per sq ft
Features
Quick Readings for OSHA Compliance
Product Type
Pocket Penetrometer
Accepted Test Materials
Soil
Penetrometer Type
Manual
Description
Pocket Penetrometer, Range 0 to 4.5 tons per sq ft, Features Quick Readings for OSHA Compliance, Includes Instructions, Soft Case, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.