Zoro Homepage

Rocker Type Field Testing Sieve

  • Mfr # 5ZYX2

  • Zoro # G5769382


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Mesh Size
Coarse
Overall Depth
10 in
Opening Size
4.75 mm, 9.5 mm, 12.5 mm, 19 mm, 25 mm, 37.5 mm, 50 mm, 75 mm
Screen Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZYX2
Zoro #
G5769382
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
Coarse
Overall Depth
10 in
Opening Size
4.75 mm, 9.5 mm, 12.5 mm, 19 mm, 25 mm, 37.5 mm, 50 mm, 75 mm
US Standard Screen Size
1 in, 1.50 in, 1/2 in, 2 in, 3 in, 3/4 in, 3/8 in, #4
Outside Diameter
12 in

Details

Item
Test Sieve
Frame Material
Steel
Screen Material
304 Stainless Steel
Type
Rocker
Product Type
Test Sieve

Description

Test Sieve, Rocker, 304 Stainless Steel Screen Material, Steel Frame Material, Mesh Size Coarse, Opening Size 4.75 mm, 9.5 mm, 12.5 mm, 19 mm, 25 mm, 37.5 mm, 50 mm, 75 mm, Overall Depth 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.