Zoro Homepage

Separator Pan, Brass, 12 In Dia, 6 In Deep

  • Mfr # 5DPF1

  • Zoro # G2890036


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 in
Standards
ASTM E11
Material of Construction
Brass
Dia.
12 in
Manufacturers Warranty Length
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPF1
Zoro #
G2890036
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 in
Dia.
12 in
Manufacturers Warranty Length
6 mo
Overall Diameter
12 in
Manufacturer Warranty Length
6 mo

Details

Item
Sieve Pan
Standards
ASTM E11
Material of Construction
Brass
Material
Brass
Product Type
Sieve Pan

Description

Sieve Pan, Material of Construction Brass, 12 in Dia., 6 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.