Single Mass Dynamic Penetrometer
Mfr # 5DPL1
Zoro # G6397736
product price: $2,308.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Quick Connect Pins, (2) Wrenches, 3-in-1 Oil, 37 3/4 in Drive Rod Marked in 2 in Increments, Instructions, Reusable Hardened Point, Single Mass Hammer (17.6 lb)
Range
10 to 100% California Bearing Ratio (CBR) and 762 to 7072 Pounds per Sq ft
Complies With
ASTM D6951
Manufacturers Warranty Length
6 mo
Product Type
Single Mass Dynamic Penetrometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DPL1
Zoro #
G6397736
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Details
Item
Single Mass Dynamic Penetrometer
Includes
(2) Quick Connect Pins, (2) Wrenches, 3-in-1 Oil, 37 3/4 in Drive Rod Marked in 2 in Increments, Instructions, Reusable Hardened Point, Single Mass Hammer (17.6 lb)
Range
10 to 100% California Bearing Ratio (CBR) and 762 to 7072 Pounds per Sq ft
Complies With
ASTM D6951
Product Type
Single Mass Dynamic Penetrometer
Penetrometer Type
Manual
Accepted Test Materials
Soil
Description
Single Mass Dynamic Penetrometer, Range 10 to 100 Percent California Bearing Ratio (CBR) and 762 to 7072 Pounds per Sq ft, Complies With ASTM D6951, Includes (2) Quick Connect Pins, (2) Wrenches, 3-in-1 Oil, 37 3/4 in Drive Rod Marked in 2 in Increments, Instructions, Reusable Hardened Point, Single Mass Hammer (17.6 lb), Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.