Zoro Homepage

Sodium Hydroxide

  • Mfr # 5ZPY0

  • Zoro # G4611284


product price: $28.89
/ea

Key Features

Concentration
Greater Than 99
Chemical Formula
NaOH
Molecular Weight
2 mg/cu m
Shelf Life
12 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZPY0
Zoro #
G4611284
UPC #
-
Country of Origin
United States

Details

Item
Sodium Hydroxide
Concentration
Greater Than 99
Chemical Formula
NaOH
Molecular Weight
2 mg/cu m
Shelf Life
12 mo
Chemical Container Material
Clear Glass
CAS Number
1310-73-2
Color
White
Container Type
Bottle
Standards
ASTM C 40, ASTM C 586
Product Type
Sodium Hydroxide
Shipping Restrictions
ERG Number: 154, PG II, UN1823
Purity
95 %
Form
Pellet
Chemical Grade
Lab
Container Material
Clear Glass
Features
Non Flammable
SMILES
[OH-].[Na+]
PubChem CID
14798
Storage Temperature - Minimum
25 Degrees C
Volume
1 lb
REMOVE - Previous PI Node
S
Quantity
1

Description

Sodium Hydroxide, Concentration Greater Than 99, CAS Number 1310-73-2, Molecular Weight 2 mg/cu m, Chemical Formula NaOH, Chemical Container Material Clear Glass, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions ERG Number: 154, PG II, UN1823, Standards ASTM C 40, ASTM C 586, Special Information Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.