Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Plate, 2mm, For H-4199 (5DPJ3)

  • Mfr # 5DPJ7

  • Zoro # G0916395


product price: $38.89
/ea

Key Features

Manufacturers Warranty Length
6 mo
For Use With
H-4199 (5DPJ3)
Manufacturer Warranty Length
6 mo
Product Type
Soil Grinder Stainless Plate, 2 mm
Plate Type
2mm Perforated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPJ7
Zoro #
G0916395
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo

Details

Item
Soil Grinder Stainless Plate
For Use With
H-4199 (5DPJ3)
Product Type
Soil Grinder Stainless Plate, 2 mm
Plate Type
2mm Perforated
Compatible Manufacturer Model Number
H-4199

Description

Stainless Plate, 2mm, For Use With H-4199 (5DPJ3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.