Zoro Homepage

Water Level Indicator, 150 Ft.

  • Mfr # 5DPG6

  • Zoro # G9073206


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
6 mo
Max. Depth to Water (Ft.)
150
Product Type
Water Level Tester
Overall Width
7 in
Manufacturer Warranty Length
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPG6
Zoro #
G9073206
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Max. Depth to Water (Ft.)
150
Overall Width
7 in
Manufacturer Warranty Length
6 mo
Overall Height
9 in
Maximum Depth to Water
150 ft
Overall Depth
8 in

Details

Item
Water Level Tester
Product Type
Water Level Tester
Includes Level Indicator
Buzzer, Light
System of Measurement
Imperial
Measurement Increments
1 ft

Description

Water Level Tester, Max. Depth to Water (Ft.) 150, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.