White Plastic, Horizontal & Vertical
- Mfr # HC-2939
- Zoro # G0162060
product price:Â
$
93.89
/ea
Key Features
Features
Multidirection
Includes
Record Sheet
Product Type
Concrete Crack Gauge
Highest Horizontal Measurement
50 mm
Graduation Color
Black/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-2939
- Zoro #
- G0162060
- UPC #
- -
- Country of Origin
- United States
- Item
- Concrete Crack Monitor
- Features
- Multidirection
- Includes
- Record Sheet
- Product Type
- Concrete Crack Gauge
- Highest Horizontal Measurement
- 50 mm
- Graduation Color
- Black/Red
- Material
- Plastic
- Orientation
- Horizontal, Vertical
- Lowest Horizontal Measurement
- -10 mm
- Color
- White
- Lowest Vertical Measurement
- 0 mm
- Highest Vertical Measurement
- 110 mm
- Shell Material
- Plastic
- Wire Color
- White
- Traction Material
- Plastic
Description
Concrete Crack Monitor, Color White, Graduation Color Black/Red, Highest Horizontal Measurement 50 mm, Highest Vertical Measurement 110 mm, Includes Record Sheet, Lowest Horizontal Measurement -10 mm, Lowest Vertical Measurement 0 mm, Material Plastic, Orientation Horizontal, Vertical, Product Type Concrete Crack Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.