Hanging Bag Moisture Absorber with Wool Protector 15.9oz Bag, 12PK

  • Mfr # USA40602C12

  • Zoro # G315441144


product price: $83.89
/pk 12, $6.99/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Features
Moisture Absorber
Includes
12, 15.9 oz moisture absorber hanging bags
Height
1.57 in
Size
15.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA40602C12
Zoro #
G315441144
UPC #
876769009819
Country of Origin
Spain

Dimensions

Width
6.5 in
Height
1.57 in
Size
15.9 oz

Details

Features
Moisture Absorber
Includes
12, 15.9 oz moisture absorber hanging bags

Description

Humydry Hanging Bag Moisture Absorber and Wool Protector is a three in one device that helps protect your belongings from excess moisture damage, prevents damage caused by moths and freshens the air with a lavender and cedar scent. Our 15.9 oz dehumidifier contains active calcium chloride granules that absorb excess moisture from the air and contains cedar and lavender which naturally deters moths from laying eggs. Just simply hang our device where help is needed and let it work. Over time the moisture absorbing granules will turn into liquid which is deposited at the bottom of the bag. Absorbing excess moisture will remove musty odors and prevent mold and mildew. The natural cedar and lavender will add a pleasant scent to the air while preventing moth damage. Simply dispose of the bag once all the granules have turned into liquid, usually 1-3 months. Our hanging bags are leak proof. Great for closets, RV's, storage rooms, basements and laundry rooms. When there are no more granules in the upper bag compartment is it time to empty the liquid and replace with a new bag. Empty the liquid by cutting the bag and flushing the liquid down the toilet.


  • • Hanging Bag helps prevent mold, mildew, and stains
  • • Simply hang to use; covers up to 200 sq. ft
  • • Single use product
  • • Does not leak
  • • larger bags than the competition - 15.9 oz bags
  • • Operates without batteries or electricity
  • • Natural cedar and lavender scent help to deter moths
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.