
Mini Moisture Absorber 2.6 oz PLUS Air Freshener, Apple scent, 12PK
Mfr # USA44125C12
Zoro # G814825230
product price: $46.89
/pk 12, $3.91/eaKey Features
Width
2.95 in
Includes
12 mini moisture absorbers
Height
2.95 in
Color
Green
Features
Moisture Absorber and Air Freshener
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USA44125C12
Zoro #
G814825230
UPC #
876769009666
Country of Origin
Spain
Dimensions
Width
2.95 in
Height
2.95 in
Size
2.6 oz
Details
Includes
12 mini moisture absorbers
Color
Green
Features
Moisture Absorber and Air Freshener
Description
Humydry Mini Apple moisture absorber & air freshener is 2 functions in one. It absorbs moisture and freshens the air at the same time. Our Moisture Absorber works as a non-electric dehumidifier to help lower excess humidity which protects against condensation and musty odors and creates a healthy indoor environment 40-60%. The air freshener has a crisp fresh apple fragrance. Lasts up to 4 to 6-weeks.
- • Dual purpose moisture absorber and air freshener
- • Use in small spaces up to 100 sq. ft. (closets, laundry rooms, bedrooms)
- • Absorbs moisture and freshens the air at the same time
- • single use; cannot refill
- • recycle when finished
- • Operates without batteries or electricity
- • Green apple scent
- • Made in Spain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.