
Mini Moisture Absorber 2.6 oz PLUS Air Freshener, Cotton fresh scent, 12PK
Mfr # USA44131C12
Zoro # G715441140
product price: $47.89
/pk 12, $3.99/eaKey Features
Size
2.6 oz
Height
2.95 in
Includes
12 mini moisture absorbers
Color
White
Width
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
USA44131C12
Zoro #
G715441140
UPC #
876769009697
Country of Origin
Spain
Dimensions
Size
2.6 oz
Height
2.95 in
Width
2.95 in
Details
Includes
12 mini moisture absorbers
Color
White
Features
Moisture Absorber and Air Freshener
Description
Humydry Mini Cotton moisture absorber & air freshener is 2 functions in one. It absorbs moisture and freshens the air at the same time. Our Moisture Absorber works as a non-electric dehumidifier to help lower excess humidity which protects against condensation and musty odors and creates a healthy indoor environment 40-60%. The air freshener has a cotton fresh fragrance. Lasts up to 4 to 6-weeks.
- • Dual purpose moisture absorber and air freshener
- • Use in small spaces up to 100 sq. ft. (closets, laundry rooms, bedrooms)
- • Absorbs moisture and freshens the air at the same time
- • single use; cannot refill
- • recycle when finished
- • Operates without batteries or electricity
- • Cotton Fresh scent
- • Made in Spain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.