Mini Moisture Absorber 2.6 oz PLUS Air Freshener, Lavender scent, 12PK

  • Mfr # USA44127C12

  • Zoro # G214825229


product price:  $47.89
/pk 12, $3.99/ea

Key Features

Features
Moisture Absorber and Air Freshener
Color
Purple
Includes
12 mini moisture absorbers
Height
2.95 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA44127C12
Zoro #
G214825229
UPC #
876769009673
Country of Origin
Spain

Dimensions

Height
2.95 in
Width
2.95 in
Size
2.6 oz

Details

Features
Moisture Absorber and Air Freshener
Color
Purple
Includes
12 mini moisture absorbers

Description

Humydry Mini Lavender moisture absorber & air freshener is 2 functions in one. It absorbs moisture and freshens the air at the same time. Our Moisture Absorber works as a non-electric dehumidifier to help lower excess humidity which protects against condensation and musty odors and creates a healthy indoor environment 40-60%. The air freshener has a lavender fragrance. Lasts up to 4 to 6-weeks.


  • • Dual purpose moisture absorber and air freshener
  • • Use in small spaces up to 100 sq. ft. (closets, laundry rooms, bedrooms)
  • • Absorbs moisture and freshens the air at the same time
  • • single use; cannot refill
  • • recycle when finished
  • • Operates without batteries or electricity
  • • Lavender scent
  • • Made in Spain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.