Pre-measured, Pre-sealed, No Mess, refill bags for 15.9oz. Device, Unscented, Includes 18 refills, 6PK

  • Mfr # USA4311803C6

  • Zoro # G215441138


product price:  $53.95
/pk 6, $8.99/ea

Key Features

Includes
18 pre-measured refill bags
Width
5.31 in
Features
Moisture Absorber refill
Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA4311803C6
Zoro #
G215441138
UPC #
876769007396
Country of Origin
Spain

Dimensions

Width
5.31 in
Height
4.8 in

Details

Includes
18 pre-measured refill bags
Features
Moisture Absorber refill

Description

Humydry 3 Pack 15.9 oz refills are designed to be used with our 15.9 oz premium device. Each refill is individually wrapped so it stays fresh until use. Just open when ready to use, remove the pre-measured refill bag and set it onto the device tray. The pre-measured refill avoids direct contact with the granules, eliminates spilling while refilling and prevents the device from overflowing during use. The granules absorb excess moisture from the air and turn it into a liquid that is stored in the bottom of the 15.9 oz. device. Filter bags are made using recycled materials. The calcium chloride refill bags absorb moisture from the air and turn it into a liquid that is stored in the bottom of the 15.9 oz device. Each refill lasts 1 to 3-months.


  • • Premeasured & presealed refills will not activate early
  • • Granules are made of calcium chloride
  • • Refills can be used with Humydry 15.9 oz device
  • • Pre-measured and pre-sealed refill bags avoid contact with the skin, eliminates mess while refilling
  • • 100% absorbent calcium chloride, no fillers
  • • Operates without batteries or electricity
  • • unscented
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.