Pre-measured, Pre-sealed, No Mess, refill bags for 35.3oz. Device, Unscented, Includes 6 refills, 6PK

  • Mfr # USA60001C6

  • Zoro # G115441139


product price:  $43.15
/pk 6, $7.19/ea

Key Features

Width
4.88 in
Features
Moisture Absorber refill
Includes
6 pre-measured refill bags
Height
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA60001C6
Zoro #
G115441139
UPC #
876769007839
Country of Origin
Spain

Dimensions

Width
4.88 in
Height
2.83 in

Details

Features
Moisture Absorber refill
Includes
6 pre-measured refill bags

Description

Humydry Single Refill Moisture Absorber 35.3 oz., Unscented for use with all 35.3 oz. devices. Clean, safe and easy refill solution. Each refill is individually wrapped so it stays fresh until use. Just open when ready to use, remove the pre-measured refill bag and set it onto the tray. The pre-measured refill avoids direct contact with the granules, eliminates spilling while refilling and prevents the device from overflowing during use. Lasts from 1 to 3 months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.