Pre-measured, Pre-sealed, No Mess, refill bags for 8.8oz. Device, Unscented, Includes 18 refills, 6PK

  • Mfr # USA250X3RC6

  • Zoro # G815441149


product price:  $37.79
/pk 6, $6.30/ea

Key Features

Height
4.21 in
Includes
18 pre-measured refill bags
Features
Moisture Absorber refill
Width
4.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA250X3RC6
Zoro #
G815441149
UPC #
876769009765
Country of Origin
Spain

Dimensions

Height
4.21 in
Width
4.21 in

Details

Includes
18 pre-measured refill bags
Features
Moisture Absorber refill

Description

Humydry 3 Pack 8.8 oz. refills are designed to be used with our 8.8 oz. compact device. Each refill is individually wrapped so it stays fresh until you need it. Just open when ready to use, remove the pre-measured refill bag and set it onto the device tray. The pre-measured refill mesh bag avoids direct contact with the granules, eliminates spilling while refilling and prevents the device from overflowing. The granules absorb excess moisture from the air and turn it into a liquid that is stored in the bottom of the 8.8 oz. device. Each refill lasts from 1 - 3 months. 18 refills included.


  • • Premeasured & presealed refills will not activate early
  • • Granules are made of calcium chloride
  • • Refills can be used with Humydry 8.8 oz device
  • • Pre-measured and pre-sealed refill bags avoid contact with the skin, eliminates mess while refilling
  • • 100% absorbent calcium chloride, no fillers
  • • Operates without batteries or electricity
  • • unscented
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.