Refillable and Reusable Large Moisture Absorber, Covers Up to 400 sq.ft., Unscented, 35.3 oz., 6PK

  • Mfr # USA1000ANEC6

  • Zoro # G615441141


product price:  $89.95
/pk 6, $14.99/ea
Free Shipping & Returns

Key Features

Features
Moisture Absorber
Color
White
Includes
6 refillable devices and 6 pre-measured refills
Width
10.83 in
Height
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA1000ANEC6
Zoro #
G615441141
UPC #
876769008713
Country of Origin
Spain

Dimensions

Width
10.83 in
Height
7.6 in
Size
35.3 oz

Details

Features
Moisture Absorber
Color
White
Includes
6 refillable devices and 6 pre-measured refills

Description

Each Humydry large room moisture absorber device comes with one refill. The large room device is especially designed to control excess moisture in spaces up to 400 sq. ft. This device is refillable and reusable to help eliminate plastic from the landfills. This device features safety clips and an engineered tray design that is stable and well balanced and does not allow liquid to overflow. The 360 degree vented lid absorbs moisture more efficiently than other brands. Use in large spaces such as basements, mechanical rooms, garages and storage rooms. Use in RV's and boats too. Includes 6 devices. 35.03 oz pre-measured refills are available to refill the device.


  • • Refillable & reusable moisture absorber device
  • • Large moisture absorber for use in spaces up to 400 sq. ft.
  • • The 360 degree vented lid absorbs moisture more efficiently.
  • • Engineered not to overflow
  • • Device features security clips to keep pets and children safe
  • • Operates without batteries or electricity
  • • unscented
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.