Refillable and Reusable Small Moisture Absorber, Covers Up to 100 sq.ft., Unscented, 8.8 oz., 6PK

  • Mfr # USA250AC6

  • Zoro # G115441146


product price:  $32.35
/pk 6, $5.39/ea

Key Features

Includes
6 refillable devices and 6 pre-measured refills
Width
5.31 in
Height
5.31 in
Features
Moisture Absorber
Size
8.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USA250AC6
Zoro #
G115441146
UPC #
876769009758
Country of Origin
Spain

Dimensions

Width
5.31 in
Height
5.31 in
Size
8.8 oz

Details

Includes
6 refillable devices and 6 pre-measured refills
Features
Moisture Absorber

Description

Each Humydry Compact 8.8 oz device comes with one 8.8 oz unscented refill. Our Moisture Absorber is a refillable dehumidifier that absorbs excess humidity and musty odors without using electricity. Safety clips keep the lid in place and children and pets safe. This device can be used in every room of your home bathrooms, bedrooms, kitchens, closets, basements. Our device is designed to use pre-sealed and pre-measured refills which eliminates mess and spills.


  • • Refillable & reusable moisture absorber device
  • • Compact device is for spaces up to 100 sq. ft.
  • • The 360 degree vented lid absorbs moisture more efficiently.
  • • Engineered not to overflow
  • • Device features security clips to keep pets and children safe
  • • Operates without batteries or electricity
  • • unscented
  • • Made in Spain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.