Shop HUNTER

7017588 4 in. PRS30 Pro-Spray Adjustable Pop-Up Spray Head for 706 sq. ft. - Black

  • Mfr # 7017588

  • Zoro # G004031878


product price:  $31.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7017588
Zoro #
G004031878
UPC #
611698678893
Country of Origin
Mexico

Description

Pro-Spray Adjustable Pop-Up Spray Head for 706 sq. ft.

Specifications
  • Pop Up Height: 4 in.
  • Spray Pattern: Adjustable
  • Color: Black
  • Material: Plastic
  • Nozzle Included: Yes
  • Length: 2.25 in.
  • Inlet Size: 0.5 in.
  • Throw Spray Range: 15 ft.
  • Width: 2.25 in.
  • Height: 5.9 in.
  • Coverage Area: 706 sq. ft.
  • Country of Origin: Mexico
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.