
Aker 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan
Mfr # 50386
Zoro # G622433733
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Blade Material
Plywood
Housing Finish
Matte
Mount Type
Down Rod
Fan Blade Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50386
Zoro #
G622433733
UPC #
049694503862
Country of Origin
China
Dimensions
Blade Diameter
52 in
Details
Reversible
Yes
Item
Ceiling Fan
Blade Material
Plywood
Housing Finish
Matte
Mount Type
Down Rod
Fan Blade Color
Black
Blade Finish
Black/Walnut
Standards
ETL Listed
Description
The Aker outdoor ceiling fan keeps your covered porches and patios cool and stylish. Inspired by Scandinavian modern design, its soft lines give it a transitional look that can be used in various style rooms, from Mid-Century modern to farmhouse style. The included pull chains make it easy to control your fan and fan light functions. The Aker is available in a variety of finishes, sizes, and in indoor and outdoor ratings, letting you create a cohesive style throughout your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.