Builder Plus 52 in. Snow White White LED Indoor Ceiling Fan
- Mfr # 53236
- Zoro # G1933054
product price:
$
192.99
/ea
Free Shipping & Returns
Key Features
Finish
Snow White
Includes
Light Fitting; (5) Blades, (3) 60W Candelabra Incandescent Bulbs, Pull Chain.
Features
Quiet
Bulb Power
180 W
Mount Type
Flush, Slope, Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53236
- Zoro #
- G1933054
- UPC #
- 49694532367
- Country of Origin
- China
- Finish
- Snow White
- Includes
- Light Fitting; (5) Blades, (3) 60W Candelabra Incandescent Bulbs, Pull Chain.
- Features
- Quiet
- Bulb Power
- 180 W
- Mount Type
- Flush, Slope, Standard
- Power Consumption
- 66 W
- Item
- Ceiling Fan
- Number of Speed
- 3
- Fan Blade Finishing
- Snow White
- Switch Type
- Pull Chain
- Blade Pitch
- 13°
- Max. Airflow
- 37769.1 gal/min
- Fan Speed
- 155 rpm
- Number of Bulbs Supported
- 3
- Bulb Type
- Incandescent
- Light Base Type
- Candelabra
Dimensions
- Fan Diameter
- 52 in
Description
The Builder fan is a mainstay in the Hunter product line for a reason. The casual, traditional style will compliment your room without overpowering it. With a 52 in. blade span, a variety of finish options and the ability to install with or without the light kit, the Builder Plus is flexible enough to fit almost any large room you choose.
- • WhisperWind motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't
- • The motor is capable of running in reverse
- • Installer's choice three position mounting system
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.