Canopy Receiver
Mfr # 99814
Zoro # G602685558
product price: $39.25
/eaKey Features
Length
9 in
Width
7 3/4 in
Height
6 1/2 in
For Use With
Hunter and Casablanca Fans
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99814
Zoro #
G602685558
UPC #
049694998149
Country of Origin
China
Dimensions
Length
9 in
Width
7 3/4 in
Height
6 1/2 in
Details
Item
Canopy Receiver
For Use With
Hunter and Casablanca Fans
Material
Plastic
Includes Batteries
No
Color
Green
Max. Amps
1 A
Standards
ETL
Mounting
Ceiling
Voltage
120V AC
Compatible With
Fan, Light
Finish
Unfinished
Description
Canopy Receiver, Canopy Receiver, For Use With Hunter and Casablanca Fans, Compatible With Fan, Light, Voltage 120V AC, Max. Amps 1 A, Finish Unfinished, Includes Batteries No, Mounting Ceiling, Material Plastic, 6 1/2 in Height, 7 3/4 in Width, 9 in Length, Green, Standards ETL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.