
Ceiling Fan, 3 Blades, 4 Speeds, 120, Matte White
Mfr # 50009
Zoro # G801779492
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, 1, 18-Watt Energy Efficient, Dimmable LED Bulb, 2 Inch and 3 Inch Downrods
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50009
Zoro #
G801779492
UPC #
049694500090
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
8 to 12 ft.
Details
Number of Blades
3
Number of Speeds
4
Voltage
120
Includes
Handheld Remote, 1, 18-Watt Energy Efficient, Dimmable LED Bulb, 2 Inch and 3 Inch Downrods
Reversible
Yes
Phase
Single
Housing Finish
Matte White
Blade Material
Plastic
Air Flow
4965
Item
Ceiling Fan
Speed Controllable
Yes
Blade Finish
Medium Woodæ
Standards
ETL Rated for Indoor or Outdoor
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Description
Lakemont 52 In. Matte White w/White Washed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.