
Ceiling Fan, 3 Blades, 6 Speeds, 120, Noble Bronze
Mfr # 50797
Zoro # G801779485
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote,4.5 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50797
Zoro #
G801779485
UPC #
049694507976
Country of Origin
China
Dimensions
Blade Dia.
16 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote,4.5 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Noble Bronze
Air Flow
832 cfm
Item
Ceiling Fan
Blade Material - Fans
Medium Density Fibreboard
Blade Finish
Latte Oak
Standards
ETL Rated for Indoor
Speed Controllable
Yes
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Description
Roswell 16 In. Noble Bronze with Latte
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.