
Ceiling Fan, 3 Blades, 6 Speeds, 120, Polished Nickel
Mfr # 50999
Zoro # G201778637
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50999
Zoro #
G201778637
UPC #
049694509994
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
3
Number of Speeds
6
Voltage
120
Includes
Handheld Remote, Light Kit, 4.5 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Polished Nickel
Air Flow
4872 cfm
Item
Ceiling Fan
Speed Controllable
Yes
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Blade Finish
Clear
Blade Material - Fans
Plastic
Standards
ETL Rated for Indoor
Description
Park View/52 In. Polished Nickel with C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.