Zoro Homepage

Ceiling Fan, 4 Blades, 3 Speeds, 120, Matte Nickel

  • Mfr # 50398

  • Zoro # G201779436


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
4
Number of Speeds
3
Voltage
120
Includes
Remote, Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50398
Zoro #
G201779436
UPC #
049694503985
Country of Origin
China

Dimensions

Blade Dia.
44 in.
Max. Mounting Height
8 ft. and Greater

Details

Number of Blades
4
Number of Speeds
3
Voltage
120
Includes
Remote, Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Phase
Single
Housing Finish
Matte Nickel
Blade Material
Medium Density Fibreboard
Air Flow
3691
Item
Ceiling Fan
Blade Finish
Matte Nickel / Walnut
Mount Type
Flush, or Standard, Low, or Angled
Speed Controllable
Remote
Standards
ETL Rated for Indoor or Outdoor

Description

Dempsey 44 In. Matte Nickel w/Matte Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.