
Ceiling Fan, 4 Blades, 3 Speeds, 120, Noble Bronze
Mfr # 50738
Zoro # G901779453
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
4
Number of Speeds
3
Voltage
120
Includes
Handheld Remote, Light Kit, 8 Inch Downrod
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50738
Zoro #
G901779453
UPC #
049694507389
Country of Origin
China
Dimensions
Max. Mounting Height
8 ft. and Greater
Blade Dia.
21 in.
Details
Number of Blades
4
Number of Speeds
3
Voltage
120
Includes
Handheld Remote, Light Kit, 8 Inch Downrod
Reversible
Yes
Phase
Single
Housing Finish
Noble Bronze
Air Flow
970 cfm
Item
Ceiling Fan
Blade Finish
Noble Bronze/Latte Oak
Standards
ETL Rated for Indoor
Blade Material - Fans
Medium Density Fibreboard
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Speed Controllable
Yes
Description
Seattle 21 In. Noble Bronze w/Noble Bronz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.