
Ceiling Fan, 5 Blades, 3 Speeds, 120, Indigo Blue
Mfr # 50328
Zoro # G101778485
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120
Includes
Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50328
Zoro #
G101778485
UPC #
049694503282
Country of Origin
China
Dimensions
Blade Dia.
44 in.
Max. Mounting Height
8 ft. and Greater
Details
Number of Blades
5
Number of Speeds
3
Voltage
120
Includes
Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Phase
Single
Housing Finish
Indigo Blue
Blade Material
Medium Density Fibreboard
Air Flow
3769
Item
Ceiling Fan
Standards
ETL Rated for Indoor
Blade Finish
Light Gray Oak
Speed Controllable
Pull Chain
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Description
Hartland 44 In. Indigo Blue with Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.