
Ceiling Fan, 5 Blades, 3 Speeds, 120, Quartz Grey
Mfr # 50290
Zoro # G401779601
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120
Includes
Handheld Remote, LED Light Kit, 2 Inch and 3 Inch Downrods, Stainless Steel Hardware
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50290
Zoro #
G401779601
UPC #
049694502902
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
9 ft. and Greater
Details
Number of Blades
5
Number of Speeds
3
Voltage
120
Includes
Handheld Remote, LED Light Kit, 2 Inch and 3 Inch Downrods, Stainless Steel Hardware
Reversible
Yes
Phase
Single
Housing Finish
Quartz Grey
Blade Material
Plastic
Air Flow
3547
Item
Ceiling Fan
Blade Finish
Grey
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Standards
ETL Rated for Indoor or Outdoor
Speed Controllable
Yes
Description
Anorak 52 In. Quartz Grey Outdoor Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.