
Ceiling Fan, 5 Blades, 4 Speeds, 120, Fresh White
Mfr # 50341
Zoro # G301779411
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
4
Voltage
120
Includes
Wall Control, Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50341
Zoro #
G301779411
UPC #
049694503411
Country of Origin
China
Dimensions
Blade Dia.
52 in.
Max. Mounting Height
9 ft. and Greater
Details
Number of Blades
5
Number of Speeds
4
Voltage
120
Includes
Wall Control, Light Kit, 2 Inch and 3 Inch Downrods
Reversible
Yes
Phase
Single
Housing Finish
Fresh White
Blade Material
Medium Density Fibreboard
Air Flow
3772
Item
Ceiling Fan
Blade Finish
White Grain
Speed Controllable
Wall Control
Mount Type
Three Position Mounting System ( Standard, Low, or Angled )
Standards
ETL Rated for Indoor
Description
Grove Park 52 In. Fresh White w/White Grain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.